Zoro Homepage

2inX30ft Winch Straps w/flat hook, WLL 3335, Flatbed Tie Down Strap, 8PK

  • Mfr # WS230x8

  • Zoro # G416250560


product price: $110.99
/pk 8, $13.87/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS230x8
Zoro #
G416250560
UPC #
840223600669
Country of Origin
Cambodia

Dimensions

Length
2 in

Details

Color
Yellow

Description

Pack Size: 8 PackWinch Strap - 2in Webbing with 1015 Flat Hook and 2004 Webbing - 30 ft.All winch straps are made from resin-coated polyester for minimum stretch and maximum wear resistance. These rugged straps provide the strength and durability demanded in flatbed tie-down requirements. All winch straps are labeled with their working load limit to meet the DOT regulations and WSTDA recommended standards. Straps are stenciled with the Kinedyne name and logo.Working Load Limit:3,335 lbs Weight:2.8 lbs.per piece
  • Pack Size: 8-Pack
  • Winch Strap - 2" Webbing with Flat Hook and Webbing - 30-ft.
  • Can be used to replace Webbing on the 2" Ratchet Straps
  • Working Load Limit: 3,335-lbs.
  • All winch straps are made from resin-coated polyester for minimum stretch and maximum wear resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.