2inx8ft Recovery Winch Strap w/ RTJ Cluster Hook - HD 3,333 lbs WLL Towing Tie Down Strap for Tow
- Mfr # WSRTJ28
- Zoro # G125022809
product price:Â
$
27.99
/ea
Key Features
Length
2 in
Color
Yellow
Material
Polyester
Width
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSRTJ28
- Zoro #
- G125022809
- UPC #
- 840223625044
- Country of Origin
- Cambodia
- Color
- Yellow
- Material
- Polyester
Dimensions
- Length
- 2 in
- Width
- 8 ft
Description
Loose or unreliable straps can damage cargo, delay deliveries, and create serious safety risks on the road. You need a tie-down solution that is strong, dependable, and easy to use every time. That's where our 2in x 8ft Winch Strap with RTJ Cluster Hook comes in. This heavy-duty winch strap is designed to securely hold cargo in place during transport. Its purpose is simple: keep your load tight, stable, and safe. Size: This winch strap measures 2 inches wide and 8 feet long, making it ideal for securing medium to heavy loads on trailers, flatbeds, and trucks. The width helps distribute pressure evenly across the cargo, reducing stress on both the strap and the load. Load Capacity: The strap has a working load limit of 3,333 lbs, which means it can safely handle demanding loads during normal use. With a breaking strength of 10,000 lbs, it offers an extra margin of strength for added confidence and safety during transport. End Fittings: The strap is equipped with RTJ cluster hooks, designed to provide a secure and stable connection point. These hooks are easy to attach and help keep the strap firmly in place, reducing the risk of slipping or detachment while driving. Hook Material: The RTJ cluster hooks are made from 40Cr alloy steel, a strong and durable material known for handling heavy stress. This ensures the hooks can withstand tough working conditions without bending or breaking. Strap Material: The strap is made from polyester, a material chosen for its strength and resistance to stretching. Polyester also holds up well against weather, moisture, and abrasion, helping the strap maintain performance over repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.