Shop MYTEE PRODUCTS
Create Account
2Pc 3/8in x 8ft G80 Front Axle Chain & 1Pc 5/16in-3/8in Folding Ratchet Load Binder
- Mfr # CBRSFH56-CH388-KIT
- Zoro # G925022726
product price:Â
$
154.99
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
- CBRSFH56-CH388-KIT
- Zoro #
- G925022726
- UPC #
- 199145020407
- Country of Origin
- China
Description
Kit Includes: (1pcs) 5/16in - 3/8in Hi-Viz Green Quick Ratchet Chain Binder w/ Folding Handle - 7,100 lbs Compatible Chain Size: 5/16in - 3/8in Compatible Chain Grade: G70 or G80 OSHA Safety Green Take Up: 6in Folded Handle Length: 9 1/2in Overall Handle Length: 13 7/8in Working Load Limit: 7,100 lbs Breaking Strength: 28,400 lbs Special Feature: Tightening/Loosening Lever, Foldable Handle, Ratchet Mechanism Includes: Vinyl Coated Grip, Zinc-Plated Grab Hooks Meets CVSA & DOT Requirements (2pcs) 3/8in x 8ft G80 Front Axle Tow Chain with Omega Link - 7,100 Lbs WLL Chain Size: Grade 80 Assembly w/ 3/8in Chain and 1/2in Omega Link Chain Length: 8 Feet Work Load Limit: 7100 lbs. Weight: 13.7 lbs.