Shop MYTEE PRODUCTS
Create Account
2Pcs 24inx48in High-Profile Steel Machine Guard Rail Safety Barrier for Warehouse, 2PK
- Mfr # MG-4824x2
- Zoro # G825022031
product price:Â
$
262.99
/pk of 2, $131.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG-4824x2
- Zoro #
- G825022031
- UPC #
- 840223635210
- Country of Origin
- China
Description
Pack Size: 2 Pack 24in x 48in High-Profile Round Machinery Guard Rail - rail-floor mount is the perfect product to protect people, equipment, pallet racks, machinery, and more in warehouses, parking, and loading areas. The machinery guard is a crucial component of the guardrail system designed to resist impact substantially, keeping everyone and everything safe. It has pre-drilled mounting holes in each base plate. Explore its more features below:- Dimension Details: Our round machinery and rack guard have a height of 24in and a length of 48in. It includes a 5/8in base plate of equal length and width i.e. 8in x 8in. You can mount these on varied surfaces easily because of pre-drilled holes. It offers compatibility in both indoor and outdoor settings. Thus, preventing shifting or falling after an impact. Welded Metal: The machinery guard rail is engineered from robust 2 mm thick steel, which is powder-coated to ensure durability in changing weather conditions. The coating is to secure the metal from corrosion and rust. It's a hollow tube, allowing you to fill the tube with concrete for added weight and durability. Additionally, it is UV-resistant which means the color will not fade over time after sun exposure. Safety Yellow: These machinery guards are in yellow with black stripes for high-level visibility to everyone. It will provide clear visibility and immediate visibility to pedestrians even from a distance. It will enable you to protect racks, building walls, expensive equipment, and hundreds of other applications. Physical Barrier: The primary function of these floor-mount machinery guards is to protect people from accidents and injuries between machinery and personnel. You can place these U-shaped bollards anywhere as a sturdy physical barrier between your equipment and vehicular traffic. It provides better collision protection against forklifts and other industrial vehicles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.