Shop MYTEE PRODUCTS

2Pcs 2inx10ft Car Tire Tie Down Straps for Trailer w/Chain Anchors & Dual Ratchets, 2PK

  • Mfr # RST-210SM-CADSx2
  • Zoro # G425022783

product price: 
$
119.99
/pk of 2, $60.00/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RST-210SM-CADSx2
Zoro #
G425022783
UPC #
840223691346
Country of Origin
Cambodia

Description

Pack Size: 2 Pack Secure vehicles on any flatbed or trailer during transportation with Mytee Products' 2in x 10ft Side Mount Wheel Net w/ Two Ratchets & Chain Anchors - 3,300 lbs WLL. Attach this wheel tie-down strap to the vehicle's (car, truck, SUV, or sports car) tire, preventing unnecessary movements and shifts. Adjust the strap with a ratchet and secure it with the chain anchor. Its unique design goes around the outside of the vehicle's tire. It includes two ratchets for tightening the wheel net into place and a 12in chain chain with 3/8in G70 hooks. The fixed-end webbing length is 8 inches. The wheel net straps eliminate shock transfer during transportation. Construction: The webbing of the side mount wheel nets is polyester, which offers tensile strength and resistance to abrasion and UV. It has reinforced stitches and seams for maximum security. It can withstand the forces exerted during transportation. Our side mount wheel strap can handle up to 3,300 lbs of load with a breaking strength of 10,000 lbs. It's recommended not to exceed the mentioned load limit. Ratchet Handle with Chain Anchors: Our wheel tie-down strap includes two 2in ratchet handles with an end fitting of chain anchors, including a forged hook. The ratchet handle is curated from carbon structural steel, whereas the chain and G70 hook are engineered from alloy steel. The chain and hook are yellow zinc coated, ensuring resistance against corrosion, rust, and other environmental elements. The coating further extends the life of the handle and chain. Additionally, these chain anchors offer a secure connection to D-rings, side rails, grab hooks, or stake pockets. It offers compatibility with a wide range of cars, SUVs, and light trucks. It's adjustable and can fit different-sized tires (check the tire's circumference before buying), providing a secure hold on the wheels while preventing movement or shifting during transportation. Hassle-Free Installation: You don't need additional hardware or tools for our side mount wheel net. Follow these simple steps:- Place the strap around the wheels. Attach the end webbing in the ratchet strap. Now, connect the G70 hook to the attachment of the flatbed trailer bed. Adjust and tighten the strap's tension with a ratchet per the requirements. Voila, your vehicle is secured. Note: For safety reasons, it's recommended to use four side mount wheel nets for a vehicle (four straps covering four tires).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.