2Pcs 4Gallon Aluminum Trash Can w/ lids Bracket Mount for Truck, Vertical Mount, 2PK

  • Mfr # TRC-M-4GALx2

  • Zoro # G716521506


product price:  $165.99
/pk 2, $83.00/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Golden
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRC-M-4GALx2
Zoro #
G716521506
UPC #
840223686137
Country of Origin
India

Details

Material
Aluminum
Color
Golden

Description

Pack Size: 2 Pack Mount your metal trash cans with lids vertically on the surface of tow trucks and wreckers with Mytee Products 4 Gallon Aluminum Carrier Trash Can Mount. These brackets will hold the trash cans/bins or plastic buckets during transportation, preventing them from shifting or tilting. It will ensure a clean environment and organized vehicle space. Thus, averting accidents or nuisance during operations. Mount these brackets on the surface of the tow trucks and wreckers. Measurements: The round surface mounting bracket with welded supporting plate has a 10-1/2 in diameter and 2-3/4 in height. The side supporting plate has a length and height of 9 in and 4-1/2 in. The unique design enables a perfect fit for trash cans/bins and plastic buckets. You have to fit this bracket on a flat vertical surface. The plate connecting the round mount and steel plate is 3-3/4 in. Robust Construction: We have engineered our trash can mount from aluminum. It's known for its strength and durability, ensuring a long service life in outdoor settings. The material further ensures great resistance to environmental elements, protecting from rust and corrosion. It's a welded design, which ensures great reliability over time. Mounting Method: It's a vertical surface mounting bracket. You can mount these securely to any carrier and bottom of the tow trucks and wreckersbolt directly to the vehicle's frame. The plate has four pre-drilled holes making it convenient and easy for you during installation. You will require hardware compatible with 3/8 in holes in our brackets. Capacity: Our trash can bracket can hold up to a 4-gallon trash can sold separately or plastic buckets. However, staying within the existing load limit of 4 gallons is recommended. Additionally, you will need 21 in bungee cords sold separately to protect the trash can lid from opening. Secure Mounting: This mounting bracket secures the trash cans on the vehicles. It provides easy accessibility while ensuring convenience and efficiency during operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.