
2Pcs Car Wheel Dolly Hydraulic Jack, Car Skates, Vehicle Tire Positioning Jack
Mfr # PJH1500
Zoro # G822786493
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Material
Iron
Color
Black-Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PJH1500
Zoro #
G822786493
UPC #
840223691308
Country of Origin
India
Details
Material
Iron
Color
Black-Red
Description
Here are Hydraulic Vehicle Positioning Jacks of 1500 lbs Capacity - Set of 2. It will enable you to maneuver your vehicles easily in garages or tight spaces. We sell vehicle positioning jacks in pairs, each with a capacity of 1500 lbs. It is of great help in garages, workshops, showrooms, and areas with limited space. Also, you can use vehicles, like cars, SUV pickup trucks, and light vans. Explore more features of this product:- Dimension Details: Our positioning jacks have an overall length of 24-1/2 in, including the rotating twin arm length of 11-1/2 in. The square tube arm is adjustable; you can extend from 21-5/16 in - 31-1/2 in, whereas the distance between the rolling arm is 10-3/4 in - 31-1/2 in. Sturdy Construction: Our vehicle positioning jack is made from robust Iron, which is further coated. This will keep your jack rust-and corrosion-resistant while protecting it from other environmental elements. Also, a single positioning jack can hold up to 1,500 lbs capacity. However, you will need four vehicle positioning jacks for easy vehicle maneuvering. 360°Swivel Casters: A single jack includes four swivel casters that maneuver at 360° (all sides), enabling you to move in a tight, confined space. The diameter of a single caster is 4 in, constructed from Polypropylene (PP) material. These wheels make maneuvering possible in tight spaces, garages, showrooms, and workshops following the 360° movement while ensuring security, firm grip, and support. Additionally, you can place a tire (single jack) with a maximum diameter of 23 in and a width of 12 in. Anti-Slip Foot Pedal for Lift: The jack has a hands-free mechanism, as it features a built-in anti-slip foot pedal that adjusts the width of the extendable support bar. It eliminates the need for a separate jack. Also, the ratcheting foot pedal lifts the disabled vehicle around a shop environment, thus improving efficiency. Portable & Safe: These vehicle positioning wheel dollies feature convenient carry handles, allowing one person to move from one place to another. The handle is near the square tubular arm, which is welded for durability and strength. Note: It is not used for vehicle towing and is unsuitable for muddy roads, inclined surfaces, or bumpy roads. Operation: To ensure proper operation of the vehicle positioning jack, follow these steps. Place the jack around the tire and position it between the rollers, keeping it centered and parallel to the tire tread.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.