2Pcs DOT Union Connector Brass Push-Lock Air Brake Fitting 1/4 inTube OD, 5Pcs Set, 2PK

  • Mfr # MP-ABF-UNION14x2

  • Zoro # G022786231


product price:  $42.99
/pk 2, $21.50/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-ABF-UNION14x2
Zoro #
G022786231
UPC #
840223635630
Country of Origin
India

Description

DOT Tube Union Connectors Push To Connect End Type: Tube x Tube Material: Brass Tube Size: 1/4 in DOT Compliant Replaces Tectran Part Number: PL1362-4 Pack Size: Set of 5 pcs D.O.T. marked and approved Designed for use with SAE J844 nylon tubing. Comply with FMVSS 571.106 Fittings comply with worldwide Standard and Legislation, including SAE J1131 inHot Pull in requirements. Operating temperatures from -40° F to +230° F Operating pressure from 0 to 250 psi. Competitor Matches: ANDERSON: 02462-04 AUTOMANN: 177.13B624 BUYERS PRODUCTS: BUC0P25 BWP: M4355 CMI: 962-4PXDOT CORONET PARTS: 962-4 COUPLINGS: PP62C DYNACRAFT: D2030-9005 FAIRVIEW: PC62-4 FLARE FITTINGS: DOT62-4 GATES: GB04600-0404 IMPERIAL: 91200 KIMBALL-MIDWEST: 1862X4 STAR: S-24463 O ftBRIEN BRASS: 2462-4 TRAMEC SLOAN: S62PMT-4 TECTRAN: PL1362-4 WEATHERHEAD: 1162X4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.