Shop MYTEE PRODUCTS
Create Account
2PK 10ft Red Polyester Endless Round Sling for Wrecker Recovery, Lifting & Towing, 2PK
- Mfr # RSL-10-13200x2
- Zoro # G925020968
product price:Â
$
96.99
/pk of 2, $48.50/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSL-10-13200x2
- Zoro #
- G925020968
- UPC #
- 840223645202
- Country of Origin
- Cambodia
Description
The red endless round sling from us is available in 10ft x 3in size. Our round slings are made using durable, strong, and lightweight polyester material which makes them suitable for heavy lifting applications. The flexibility and strength of the manufacturing material make the slings suitable for vehicle recovery and towing applications. The vertical load capacity of the round sling is 13,200 lbs, the choker-style rated capacity is 10,600 lbs and the basket 90-degree rated capacity is 26,400 lbs. The lightweight and soft construction of the endless slings helps them in load gripping without damaging the load. The WSTDA specification of the slings ensures that they are and secure. Size Availability: We bring to you round slings available in sizes 10ft long and red color. Polyester slings are high-performing lifting tools that are commonly used in different industries for towing applications and vehicle recovery. Find our similar round slings in different sizes, colors, and weight capacities here. Durable Construction: The endless round sling is manufactured using high-strength polyester. It is known for its ability to withstand bad weather conditions and UV rays. This high-quality material provides a longer sling life for the endless sling and minimizes the need for frequent replacements. WSTDA Compliance: The polyester sling complies with WSTDA specifications, ensuring its performance under load. Besides reliability, compliance with this specification also ensures that the product meets industry standards for safety. Soft and Lightweight: The polyester material used in manufacturing this endless sling enables it to handle loads gently while reducing the risks of damage. The user can position it comfortably during challenging lifting tasks. High Load Capacity: It has a vertical lifting capacity of 13,200 lbs, a choker style capacity of 10,600 lbs, and a basket style capacity of 26,400 lbs which makes the sling an one for heavy lifting applications. The round sling is suitable for construction, shipping, and manufacturing industries with the mentioned high load capacity. Remember not to exceed the mentioned capacities to prevent injuries and accidents. Safety Considerations Do not over-tie knots, shorten or lengthen the round slings. Keep checking for wear and tear signs, abrasion, heat, and more. Keep the polyester slings in cool, dry, and dark areas. Prevent exposure to heat sources, and UV rays.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.