2PK 10in Heavy Duty Steel Weld-On Greaseable Trailer Ramp Door Hinge, 2PK
- Mfr # DTR-HINGES-010-TRx2
- Zoro # G725021134
product price:Â
$
52.99
/pk of 2, $26.50/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTR-HINGES-010-TRx2
- Zoro #
- G725021134
- UPC #
- 199145081446
- Country of Origin
- China
Description
Size: This, greasable steel barrel hinge is 10in long and 1in wide. Its size makes it useful for trailer ramps, equipment doors, and other similar uses in industries. Durable Construction: The hinge is constructed using high-strength steel, designed to support extremely heavy loads typical of vehicle ramps and industrial doors. Its barrel hinge design includes a solid body and a central pivot pin for a smooth, swinging motion. This hinge is supplied with an unfinished, "self-color" surface. This raw steel finish is for welding, as it provides a clean, uncontaminated surface for a strong, permanent bond without the need for grinding paint or coatings. The steel material ensures the hinge is strong, durable, and for the most demanding industrial and automotive applications. Application: This 10in roller ramp door greasable hinge is particularly useful for commercial and industrial applications, such as with trailer ramps, heavy equipment doors, livestock gates, and large metal security gates. The automotive and fleet usage of this product is its primary purpose, including for car haulers, utility trailers, semi-truck doors, or any towing equipment requiring exceptionally durable hinge support that can be custom-fitted. Inclusion: The product includes the following components integrated into a single unit: Weldable Steel Barrels: The main body of the hinge, consisting of three thick-walled cylindrical steel sections ready for welding. Pin: A solid steel internal pin that acts as the pivot point for the gate or ramp. Here are our grease guns that can be useful for lubricating the grease fittings. How to Use It: Clean and grind the metal areas on both the frame and the gate where you will weld the hinge to ensure a strong, clean bond. Place one half of the hinge (the outer two barrels) on the stationary frame and the other half (the central barrel) on the gate or moving panel. Use small tack welds to temporarily hold the hinge in place. Carefully test the alignment and swing of the gate or ramp. Once alignment is verified, apply continuous weld beads along the barrels for a secure, permanent installation. After the welds have cooled, paint or coat the entire hinge and surrounding area to protect the raw steel from rust and corrosion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.