Shop MYTEE PRODUCTS
Create Account
6in Steel Bullet Hinge w/ Brass Bushing & Grease Zerk Heavy Duty Weld-On, 10PK
- Mfr # DTR-HINGES-006Gx10
- Zoro # G825021607
product price:Â
$
76.99
/pk of 10, $7.70/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTR-HINGES-006Gx10
- Zoro #
- G825021607
- UPC #
- 199145081347
- Country of Origin
- China
Description
Get this 6in Bullet Hinge - Steel Body & Pin with Brass Bushing & Grease Zerk (49753) from us for heavy-duty support for trucks and trailers. This 6in bullet hinge is ideal for truck doors, access panels, and storage components facing constant vibration, heavy-duty use, and weather exposure. Find more information on this steel hinge with brass bushing and grease zerk below: Size: The heavy-duty bullet hinge is 6in long and 1in wide. The size of the bullet hinge makes it ideal for use with different truck doors, storage components, and access panels. Durable Construction: The main body of the bullet hinge and pin is made using high-strength steel, which is capable of bearing heavy loads. The bushing and grease zerk is made using brass as it is naturally protected against corrosion and for its low-friction properties. All the bullet hinge components are unfinished and come with a gray color (the brass bushing is zinc-chromate). It gives the user flexibility to paint, powder-coat, or galvanize after installation. Application: This bullet hinge with brass bushing and grease zerk is useful for truckers and fleet operators. It is used with rear swing doors on dump trucks, box trucks, and cargo trailers. It is also useful for side door and tailgate flaps on service trucks and tankers. This 6in bullet hinge can also be used with toolboxes and compartment doors on fleet maintenance vehicles. Inclusion: The included components in this product are as follows: Cylindrical bullet (main body) to house the pin and bushing. Pin acts as a pivot point for the moving part. Bushing to provide smooth movement between the pin and the hinge body. It reduces friction and minimizes metal-on-metal galling. Grease Zerk to maintain smooth motion, reduce wear, and protect the components against dust, dirt, and corrosion. We also provide different grease guns for lubricating grease zerks. How to Use It? Clean and grind the metal areas where you want to weld the hinge. Position one half on the stationary frame and the other on the door or moving panel. Use small welds to hold the hinge temporarily and test door alignment and swing. Once alignment is verified, apply continuous weld beads for permanent attachment. After cooling, inject grease into the zerk fitting until a small amount appears around the pin. Paint or coat the hinge and surrounding metal to minimize corrosion. Note: This is an optional step.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.