Shop MYTEE PRODUCTS
See all product information
Create Account
2PK 1/2in- 5/8in Folding Handle Ratchet Load Binder with Grab Hook 18,100 lbs WLL, 2PK
- Mfr # CBRS-FH12-SOx2
- Zoro # G025022169
product price:Â
$
214.99
/pk of 2, $107.50/ea
Free Shipping & Returns
Key Features
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBRS-FH12-SOx2
- Zoro #
- G025022169
- UPC #
- 199145060700
- Country of Origin
- China
- Color
- Orange
Description
We introduce this 1/2in - 5/8in Hi-Viz Orange Ratchet Chain Binder w/ Folding Handle - 18,100 lbs working load limit. This easy-to-install chain binder is compatible with Grade 70 and Grade 80 tie-down chains of 1/2in - 5/8in sizes. The grab hooks are securely connected to the eye hook of the binder, which can retract and extend from 26 3/8 to 32 5/8in. Compatibility and Capacity: The ratchet binder is compatible with G70, G80 1/2in - 5/8in chains, which makes it for different tie-down applications. It provides strength for securing machinery, construction materials, and cargo with a working load limit of 18,100 lbs and a breaking strength of 72,400 lbs. Application: This ratchet binder is for securing loads on flatbed trucks, trailers, and heavy machinery. Tighten chains and hold them firmly in place with this binder as it minimizes movement and potential hazards during transit. Durable Construction: Our ratchet chain binders are made from durable and strong steel that can withstand tension and stress while securing the loads. Workers and vehicles will have clear visibility of the loads, warning them to keep a necessary distance. Folding Handle: The binder's folding handle allows for compact storage and reduces the risk of accidents when not in use. It will collapse to 180 degrees, securing it in position when not in use, providing plenty of storage space, and minimizing the risk of damage during transport. Unique Design: The ratchet binder has zinc-plated grab hooks to withstand the rigors of transportation. The surface finish protects the hooks from scratches, corrosion, and rust. This ratchet binder also has a vinyl-coated barrel that provides a firm grip during operation. How to Use this Chain Binder Check out the complete installation process to save you time:- At first, take the chain binder and unscrew its hooks into an open position by turning it about 15 times on both sides. Connect both hooks to different ends of the chain and the anchor point. Now, start ratcheting with the binder to tighten the chain, and the loads will be secured. Now, pull the handle down, taking a 180-degree angle, and lock it with the lever above. If you want to release the chain binder, then go slow. First, click the release tension binder and twist it in the opposite direction to release the tension. Start unscrewing the nut and keep doing it until the chain is loose, release the hook from the chain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.