2PK 27inx24inx11inAluminum Truck Logger Tool Box for Between Headache Racks, 2PK
- Mfr # VK-SDBx2
- Zoro # G025020721
product price:Â
$
1,738.99
/pk of 2, $869.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VK-SDBx2
- Zoro #
- G025020721
- UPC #
- 199145025297
- Country of Origin
- India
Description
Maximize your storage space in your headache rack with a 'Viking Logger Tool Box' that seamlessly fits between the vertical support legs of the cab rack. It's a feature-rich product, which you can explore below:- Durable Construction: We have meticulously utilized two different materials to construct a truck tool box for the headache rack. The front single door is designed from 1.5 mm stainless steel for a mirror finish, whereas the box body is engineered from 3 mm aluminum. It includes a weather-protective seal, keeping the content from changing weather conditions. Measurements Details: This additional truck tool box for the cab rack has an overall length of 27in, a width of 24in, and a height of 11in. The top width of this box is 16in, and the diameter of the bolt holes. The single-door length and width are 24in and 9in. Cutting-Edge Design: This logger tool box as mentioned, is specifically designed to fit in between the vertical support legs of various cab racks, including Viking. It's easily accessible with doors open in an upward direction, allowing for loading and unloading. This semi-truck headache rack tool box features a locking t-handle latch (includes 2 security keys) to keep the contents inside and secure from theft and external elements. Additionally, the tool box features piano hinges for secure door connections and a gas spring/gas strut for smooth opening and closing of the door. Easy Installation: Our headache rack tool box is designed to fit all Vikings and other cab racks (check the spacing measurements before buying). The storage box has bolt holes on the sides (installation hardware included-14 Nuts, Bolts, & Washers & 4 Support Plates for Bolts, 14 Nylon Spacers), which are securely attached to support plates. It will ensure a precise fit between the cab rack legs, keeping a firm grip and minimizing vibration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.