2PK 2ft Poly. Endless Round Sling for Lifting & Towing 2600 LBS Vertical Capacity, 2PK

  • Mfr # RSL-2-2600x2
  • Zoro # G125022014
product price: 
$
19.55
/pk of 2, $9.78/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSL-2-2600x2
Zoro #
G125022014
UPC #
840223682313
Country of Origin
Cambodia

Description

Make your lifting and rigging experience better with our 2ft Endless Polyester Round Sling available in purple color and has a vertical load capacity of 2,600 lbs. The endless loop is protected with a polyester jacket (protecting lifting yarns from debris & damage), which is very rigid and has little to no stretch. Despite the robustness, it's soft and reliable, allowing positive load gripping without crushing or distorting the load. The sling is versatile and incorporates various benefits that you can explore below:- Size Availability: We have introduced a size of endless slings, which is 2 feet long and 1.8 Inch wide. The length is measured from bearing to bearing in feet. The loop design will easily conform to different load shapes. If you want a different color or size then explore it here. Exceptional Strength: Our endless round sling is constructed from highly durable polyester yarn. It's designed to withstand versatile configurations, including a vertical load capacity of 2,600 lbs, choker load capacity of 2,100 lbs, and basket 90-degree load capacity of 5,200 lbs. You can easily lift loads of the mentioned capacity, exceeding this might lead to injuries and accidents. Rigid & Low Stretch: The polyester round sling is rigid, providing minimal stretch and maximum stability during lifting. The inner core is strongly woven to increase the lifespan of the sling. You can use it in a variety of industries, such as lifting construction materials, handling heavy machinery, or cars, shipping & logistics, and more. Minimal Load Damage: The risk of damaging delicate or sensitive loads is reduced with our polyester round sling. The endless loop will minimize the damage to loads, making it ideal for your next lifting job. Safety Guidelines Do not twist, shorten, lengthen, tie knots, or connect with a knot. Store it in a cool, dry, and dark location. Keep it away from environmental or mechanical equipment, like weld spatter, splinters, heat sources, UV or chemical exposure, etc. Hand washable (not machine washable) material, utilize mild soap to clean it, and let it dry completely before storing. Regularly check for signs of wear, tear, cuts, abrasion, heat, and more.

Ratings & reviews