2PK 2inx10ft Retractable Ratchet Straps w/Narrow Flat Hooks 3,300 lbs WLL Yellow, 2PK
- Mfr # RS210R-FHx2
- Zoro # G425021250
product price:Â
$
56.99
/pk of 2, $28.50/ea
Key Features
Material
Polyester
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS210R-FHx2
- Zoro #
- G425021250
- UPC #
- 199145081200
- Country of Origin
- Cambodia
- Material
- Polyester
- Color
- Yellow
Description
Make your cargo securement tangle-free with auto-retractable ratchet tie-down strap with Narrow flat hooks. No manual rolling up the strap as it automatically retracts the webbing into the housing (just like roll-up measuring tape)after the work is done. This safety control ratchet strap also features a smart end fitting that enables attachment & detachment. This makes you road-ready. Want to use it for your next job? Then check the details below:- Operation: The flat hook straps are designed for one-person use-no need for a team to tie down your cargo. It features a padded handle for a better grip and comfort, smoothly tighten the strap. Also, the built-in ratchet (steel ratchet coated with white blue zinc for weather protection) mechanism with dual pawl system will achieve the desired tensioning, eliminating the risk of cargo shift and movement during transit. Automatic Retractable Design: Our ratchet strap is equipped with a built-in retraction mechanism. It will automatically retract the strap back into the webbing housing at a stable speed. The cargo strap everything neat, organized, and ready for redeployment. It's commonly used in securing ATVs, motorcycles, or small equipment. The narrow flat hooks are constructed from steel and coated with a protective white blue zinc layer to protect against changing weather conditions, scratches, dents, etc. Thus, ensuring performance in outdoor environments. Material Construction: This retractable ratchet tie-down strap is constructed from yellow polyester webbing. But if you wish to increase the life of your retractable ratchet tie-down, try using corner protectors for added security. Tangle-Free Application: If you're wondering where to use this retractable ratchet strap, then let us provide a clear picture. It will not tangle in the way-no messiness or cluttering while storing in your truck's tool box. Load Handling Capacity: Our 2in wide and 10ft long cargo strap efficiently handles a 1,100 load limit with a breaking strength of 3,300 lbs. So, it is always recommended to abide by the mentioned capacity. Usage Tips: Securely attach the flat hook with safety latch (fixed end) to the anchor points. Follow the locking mechanism as shown on the sides of the retractable ratchet strap. Pull out the strap (desired length) and hook the other end to/around the cargo. It will lock the webbing in place (safety lock). To release the strap, simply squeeze the handle upward, and it retracts the webbing inside.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.