2PK 2inx12ft Ratchet Strap w/J Hooks for Flatbed Trailer - 10000lbs BS Yellow, 2PK

  • Mfr # RS212WHx2
  • Zoro # G325021718
product price: 
$
57.99
/pk of 2, $29.00/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RS212WHx2
Zoro #
G325021718
UPC #
199145086304
Country of Origin
Cambodia

Description

Our ratchet tie-down straps with a double-J hook/wire hook are specifically designed for trailers, flatbeds, small utility vehicles, dry vans, and hotshot trailers. Dimensions: With a 3,333 lbs working load limit and 10,000 lbs breaking strength, this yellow polyester webbing has a width of 2 inches and a length of 12 feet. This ratchet tie-down strap is highly suitable for shorter reach on pickup trucks, trailers, and roof racks. Material: The ratchet strap has polyester webbing, which is water and abrasion-proof, making it even in heavy rain and wind blasts. The steel-made double-J hooks are equipped as end fittings to haul heavy loads easily. Both hooks and the ratchet handle are coated with the yellow zinc surface finish, which makes them anti-corrosive and wear-proof. This ratchet strap is in delivering high working load limits and for securing goods, such as furniture, equipment, or tools. Moreover, it gives a consistent performance in both straight and cross tie-downs during heavy hauling. & Smooth Mechanism: Our tie-down straps provide a simple gear and pawl system, which is the main catalyst in its smooth functioning. The ratchet strap creates a tight friction that locks in place and holds the tension. Vehicle Compatibility and Applications: This ratchet tie-down strap is mostly used for small utility/open trailer loads, pickup truck bed loads, cargo securement, emergency towing, and more. Truck bed and open trailer drivers can easily use this 2in x 12ft size ratchet to minimize load shifting or movement on potholes, bumps, and rough roads. FMCSA Compliant Securement: This ratchet-down strap complies with Federal Motor Carrier Safety Regulations (FMCSA) for cargo securement, protecting loads from wear, scratches, or any other damage. You can find a clear WLL mentioned on its webbing and meet material quality requirements, and component integrity as per FMCSA standards. User Guide Firstly, you need to thread the strap through the spool or windlass. Attach a hook to an anchor point and keep the goods in the center of the loading vehicle. Wrap the product or equipment with the strap. Use another double J-hook to attach it to another anchor point. Now, move the ratchet buckle in a back-and-forth motion to tighten the polyester webbing until the goods are properly tensioned. Place the handle in the down position to lock it. To release the webbing, lift the ratchet handle and pull the strap back through.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.