Shop MYTEE PRODUCTS

2 inx12 ft Over The Wheel Tire Straps with Ratchet, Swivel J Hook 3,333 LBS WLL, 4PK

  • Mfr # RST-212SHRBx4
  • Zoro # G722785640

product price: 
$
102.99
/pk of 4, $25.75/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RST-212SHRBx4
Zoro #
G722785640
UPC #
840223603196
Country of Origin
Cambodia

Description

This car hauler wheel strap contains one wide handle ratchet buckle with three swivel J hooks to allow for easy attachment. The three sliding rubber blocks on wheel strap are for proper placement and contain knobs that fit into the rain grooves of your tire. The auto carrier tire straps are made with 2 in heavy duty polyester webbing for maximum strength. For safety purpose, it is recommended to tie down all four tires when hauling your vehicle. Size of this ratchet tire strap is 2 in x 12 ft and Working Load Limit is 3333 LB, Breaking Strength is 10,000 LB. J-Hook is 1/2 in Thick 7 in Strap on Ratchet part Rubber Blocks are 3 in long, 2-1/2 in wide. DURABLE POLYESTER WEBBING: Our straps are made of durable polyester webbing. Polyester webbing barely stretches at all under heavy loads, it resists taking damage from scrapes or cuts, and water slides right off it--so mildew can’t grow and ruin it. CORROSION-RESISTANT RATCHET AND Hooks: Our ratcheting mechanism and hooks are plated with gold chromate, so the heavy-duty steel won’t rust or take damage from other metals. THREE SWIVEL J-HOOK END FITTINGS: J-hooks are compatible with any flat anchor points, including tie-plates, shackles, or stake pockets on the side of a trailer bed. They can also be compatible with an L-Track anchor system if you incorporate a flat-hook receiver. Our flat hooks are made from heavy duty steel and sustain a high working load limit. LONG RATCHETING HANDLE: The long ratcheting handle gives you more leverage than shorter handles, so it’s easier to reach the degree of tension you want. More tension with less force? You got it.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.