Shop MYTEE PRODUCTS

2PK 2inx27ft E Track Ratchet Straps w/Spring Fittings 4400 lb Break Strength, 2PK

  • Mfr # ETKRS227x2
  • Zoro # G625021067

product price: 
$
24.39
/pk of 2, $12.20/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ETKRS227x2
Zoro #
G625021067
UPC #
199145063527
Country of Origin
Cambodia

Description

Secure your cargo loads inside trucks, trailers, vans, and other transportation with our 2in x 27ft E-Track Ratchet Strap with E-Fitting. It's a versatile tool that's widely used in transportation, logistics, and cargo management. It fits e-tracks, allowing you to secure the straps anywhere along the length of the rail, adapting to load sizes & configurations. No more load shifting and slipping, keeping the load secure in the long run. Learn more about it below:- Size Details: Our 2in wide e-track strap is available in an adjustable length of 23ft and a fixed end length of 4ft. It includes e-fittings on both ends that seamlessly connect to an e-track system, covering even uneven loads. This e-fitting ratchet strap will provide flexible load positioning while keeping the cargo organized and safe. There are other sizes and design options available with us that you must explore. High-End Webbing: All our e-track straps feature yellow polyester webbing that withstands heavy loads. It provides maximum strength with minimum stretch, efficiently securing the loads and eliminating the risk of shifting. It has a lightweight construction but ensures protection against UV exposure and abrasion while withstanding friction and rubbing. This tie-down strap has a working load limit of 1,467 lbs and a breaking strength of 4,400 lbs. The straps will provide reliable support during transportation. Ratchet Mechanism: The ratchet buckle is one of the key features in any tie-down system. It's constructed from carbon steel and coated with a zinc plating layer. This layer protects against changing weather conditions, especially by slowing corrosion and rust and extending the service life of buckles. Lastly, this ratchet buckle helps achieve the desired tension that tightens the strap, which restricts load shifting and movement during hauling. E-Fittings: We have incorporated this ratchet tie-down system with e-fittings on both ends. It will seamlessly fit onto the e-track rails in enclosed or open trailers. It will provide faster and safer attachment of loads, saving time. Whether securing cargo vertically or horizontally, you can do it all. Apart from enclosed trailers, utilize these ratchet tie-down straps with e-fitting in warehouse & distribution centers, the construction industry, recreational vehicles, and transport applications. Make your load securement easy with our versatile e-track accessories.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.