2Pk 35ft Orange Poly. Endless Round Sling 40000 LBS Vertical Capacity for Lifting, 2PK
- Mfr # RSL-35-40000x2
- Zoro # G025022282
product price:Â
$
544.99
/pk of 2, $272.50/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSL-35-40000x2
- Zoro #
- G025022282
- UPC #
- 199145020384
- Country of Origin
- Cambodia
Description
Here's significant lifting and rigging equipment 35ft x 4.5in in size, endless round sling' from Our Products. This versatile tool has a continuous loop that helps in hoisting, rigging, and material handling. It's constructed from seamless woven polyester webbing for exceptional strength and minimal stretch. The orange color gives visibility and easy identification during operation. The quality construction ensures protection against abrasion, UV rays, and changing weather conditions. Thus, allowing you to have positive load gripping without crushing or distorting the load. Have a detailed understanding of the product below:- Quality Material: The sling is engineered from highly durable polyester yarn with a capacity to handle versatile configurations, including a 40,000 lbs vertical load limit, 32,000 lbs choker load capacity, and 80,000 lbs basket 90-degree load capacity. It's recommended to meet the mentioned working load limit to avoid accidents, injuries, casualties, etc. Minimum Stretch: This webbing sling provides minimum stretch and maximum stability during lifting. The strong seamless weaving enhances the operational lifespan despite its use in various industries, like lifting construction materials, handling heavy machinery/cars, shipping & logistics, and more. Reduces Load Damage: With our endless round sling, you can reduce the risk of damaging delicate or sensitive loads during lifting/hoisting. Thus, making it the ideal tool for lifting, rigging, and handling. Dimension Details: The length of this round lifting sling is 35ft and the width is 4.5in, which is measured from bearing to bearing. It conforms to different load sizes, simplifying the lifting and rigging process. Safety Guidelines Do not twist, shorten, lengthen, tie knots, or connect with a knot. Store it in a cool, dry, and dark location. Keep it away from environmental or mechanical equipment, like weld spatter, splinters, heat sources, UV or chemical exposure, etc. Hand washable (not machine washable) material, utilize mild soap to clean it, and let it dry completely before storing. Regularly check for signs of wear, tear, cuts, abrasion, heat, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.