2PK 3inx36in Yellow Web Sling Wear Pad 7/16in Thick Compatible with 2in Wide Sling, 2PK
- Mfr # WSWP-336X2
- Zoro # G625021036
product price:Â
$
78.99
/pk of 2, $39.50/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSWP-336X2
- Zoro #
- G625021036
- UPC #
- 199145009709
- Country of Origin
- India
Description
Looking for a reliable web sling wear pad to protect slings during heavy lifting or rigging? This 36in x 3in Web Sling Wear Pad - Polyester is an ideal choice. Designed to safeguard slings by minimizing direct contact with abrasive or sharp surfaces, it enhances sling durability. Perfect for industries such as construction, logistics, manufacturing, and oil & gas, this wear pad ensures safety and efficiency in demanding lifting and rigging tasks. Size: This wear pad measures 36 inches in length, 3 inches in width, and 0.45 inches in thickness, making it ideal for large coverage areas. Its dimensions offer sufficient protection for vulnerable parts of the sling while maintaining flexibility, ensuring it fits securely without unnecessary bulk. Durable Construction: Made from high-quality polyester, this wear pad provides excellent strength and resistance to abrasion. The polyester construction withstands heavy loads, resists stretching, and is unaffected by moisture, UV exposure, and mild chemicals, ensuring reliability in harsh environments. Compatibility: This is a protective sleeve specifically designed for web slings with a 2-inch width, ensuring a snug fit and compatibility. It is tailored to prevent slipping or misalignment, making it an essential accessory for efficient and safe lifting operations. Application: The wear pad acts as a shield against sharp edges, rough surfaces, and friction points that can damage slings during lifting, hoisting, and securing tasks. It's widely used across industries such as construction, logistics, marine, and manufacturing, where safeguarding slings is critical to operational success. Enhanced Safety: This wear pad protects slings from damage, maintaining their load-bearing capacity and reducing the risk of failure during critical lifting operations. It ensures a safer workplace by preventing accidents caused by compromised slings. Installation Instructions: To install, slide, or wrap the pad around the sling at high-friction or abrasion-prone points using the hook and loop closure mechanism. Ensure it is securely positioned to provide full coverage. Regularly inspect both the pad and sling for signs of wear to maintain safety and performance. Safety Instructions Ensure the wear pad covers critical friction points. Inspect before each use for damage. Do not exceed the sling's load capacity. Avoid use in extreme heat or chemical exposure. Securely attach the pad to prevent slipping during use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.