2Pk 40in-70in Telescopic Load Lock Cargo Bars w/ Pad for Tie-Down, Pickup Truck, 2PK
- Mfr # CargoBar-TELx2
- Zoro # G325022265
product price:Â
$
79.99
/pk of 2, $40.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CargoBar-TELx2
- Zoro #
- G325022265
- UPC #
- 840223617575
- Country of Origin
- China
Description
Pack Size: 2 Pack Our Adjustable Telescopic Cargo Bar with 40in to 70in expansion is great for your next travel. The efficiency, design, and mechanism will make your journey smooth and safe. It's perfect for the busy and organized driver. It helps them create a room in their vehicle and prevents the shifting or movement of goods. Find the key features and functions of our adjustable cargo bar below: Adjustable Length: Our telescopic cargo bar has a push, twist & tight function with a length of 40in (unextended), which extends and retracts from 40 inches to 70 inches. It's ideal for cargo loads of varying dimensions. Robust Construction: The bar is made of Steel Q235 - a durable and high-quality material that withstands the rigors of road travel & heavy use. The steel construction retails great strength and toughness; thus, ensuring longevity and reliable performance. Bar Properties: The bar is in silver-black color coated with silver vein 'baked on' paint for weather resistance and to keep it scratch-free. The pivoting ends of the bar are attached with rubber pads/feet (made of SteelQ235+thermoplastic elastomer) to secure the grips on varying surfaces. Telescopic Not Ratchet: We want our customers to enjoy an easy-to-adjust and tightened mechanism. We have constructed the bar with a tubular section that can slide into one another, similar to the telescope's mechanism. Versatility: Our cargo bar is designed to secure and stabilize the goods during transportation. The versatile nature of our product makes it a perfect fit for cars, trucks, SUVs, and minitrucks while ensuring the repositioning of goods. Hassle-free: You don't need to worry about installation as it is a ready-to-use bar with no additional tools. Also, the removal process is as simple as installing. Just follow the push, twist-and-tight function. It's a must-have accessory for your transits. We strive to keep the solution unique and simple; especially, for specific everyday needs. Choose what works best for you. Please measure the width of your vehicle for optimal use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.