Shop MYTEE PRODUCTS
Create Account
2PK 40in Combination Winch Bar Black/Blue Powder Coated Steel w/ Non-Slip Handle, 2PK
- Mfr # CWBC-BB-40x2
- Zoro # G025020998
product price:Â
$
81.99
/pk of 2, $41.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CWBC-BB-40x2
- Zoro #
- G025020998
- UPC #
- 199145082016
- Country of Origin
- China
Description
This Black & blue dual-functionality combination winch bar is a versatile accessory that works as a lever for operating winches and enables tension adjustments in chain load binders. Its and easy-to-operate mechanism helps you save time in load securements. This combination bar is made from highly durable material and coated for performance. Find more about the specifications and features of this bar below: Size: The 40in long combination winch bar is available with a 5in long and 1 5/8in wide square head. The middle tube section of this winch bar has a diameter of 1 5/16in, and the end connecting point of this product has a diameter of 7/8in (6 mm thickness). This winch bar can easily fit in winches for tightening straps inside the winches, such as portable winch, sliding winch, lashing winch, combination winch, and chain load binders for adjusting the tension of the binders (via square head). Durable Construction: Our flatbed winch bar is manufactured using carbon structural steel. Its tubular design bar is powder-coated, half in blue and half in black for aesthetic appeal. The material of the product makes it strong, and the coating enhances its life, protecting the bar from corrosion, rust, changing weather conditions, scratches, dents, and more. Once used, it allows the user to roll back the straps and release the chain binder tensioning, to ensure and operation. The hollow, tapered, and angled tube of this combination winch bar ensures seamless fitment with the mentioned tools. This winch bar is a portable companion for your journey that store it safely in your toolbox. Anti-Slip Surface: The combination winch bar with square head comes with a grooved design that provides improved grip for the user and allows for secure handling during its operation. It will leverage safety while you are tensioning the winches and load binders. All you need to do is insert the angled tip inside the winch side holes, making a to-and-fro motion. Now, to tension the chain binder, insert the handle tip into the square head part of the bar and continue the to-and-fro motion. Now repeat the same process until it reaches the desired tension.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.