Coated Carbon-Steel 40in Combination Winch Bar for Flatbed Trailer Black & Orange
- Mfr # CWBC-OB-40
- Zoro # G725022568
product price:Â
$
26.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CWBC-OB-40
- Zoro #
- G725022568
- UPC #
- 199145026607
- Country of Origin
- China
Description
Get a dual-functionality combination winch bar from Our Products. This versatile winch accessory works as a reliable lever for operating winches and enables tension adjustments in chain load binders. You can easily wind straps on flatbed trailers and trucks, giving safe access. The quick and easy-to-operate mechanism will save you time in load securements. We have constructed this bar from highly durable material and coated it for long-lasting performance. Learn more about the specifications and features of this bar below: Premium-Quality Material: We have constructed this flatbed winch bar from robust carbon structural steel. The tubular design bar is powder-coated half in orange and half in black for aesthetic appeal. The material is known for its strength, and the coating will enhance the life, protecting the bar from corrosion, rust, changing weather conditions, scratches, dents, and more. Dimension Details: It's a 40-inch-long combination winch bar with a 5in long and 1 5/8in wide square head. The middle tube section has a diameter of 1 5/16in, whereas the end connecting point has a diameter of 7/8in (6 mm thickness). The bar will easily fit in winches for tightening straps inside the winches (portable winch, sliding winch, lashing winch, combination winch, etc.) and chain load binders for adjusting the tension of the binders (via square head). We have other designs and lengths of winch bars. Safety Tool with User-Friendly Design: This flatbed winch bar protects truckers and drivers from injuries and pressure on their hands, wrists, and shoulders. After use, it allows you to roll back the straps and release the chain binder tensioning, ensuring quick and safe operation. Its hollow, tapered, and angled tube ensures seamless fitment with the mentioned tools. This winch bar is the ultimate portable companion for your journey, enabling you to store it safely in your toolbox. Non-Slip Surface: Our combination winch bar with square head features a grooved design for better grip and secure handling during operation. It will leverage safety while you are tensioning the winches and load binders. Easy to Operate: The usage process is simple and hassle-free. All you have to do is insert the angled tip inside the winch side holes, making a to-and-fro motion. Meanwhile, to tension the chain binder, insert the handle tip into the square head part of the bar and continue the to-and-fro motion. Repeat the process until it reaches the desired tension.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.