2PK 40in Combination Winch Bar w/ Square Head for Flatbed Trailers Black & Green, 2PK
- Mfr # CWBC-BG-40x2
- Zoro # G425020888
product price:Â
$
81.99
/pk of 2, $41.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CWBC-BG-40x2
- Zoro #
- G425020888
- UPC #
- 199145086755
- Country of Origin
- China
Description
This Black & green dual-functionality combination winch bar is a versatile tool that functions as a dependable lever for running winches and permits tension adjustments in chain load binders. This combination bar is produced from extremely durable material and sealed for lasting performance. Uncover more about the specifications and characteristics of this bar below: Size: The 40in long combination winch bar comes with a 5in long and 1 5/8in wide square head. The middle tube section of this winch bar has a diameter of 1 5/16in, and the end connecting point of this product has a diameter of 7/8in (6 mm thickness). This winch bar readily fits into winches for tightening straps within the winches, such as portable winch, sliding winch, lashing winch, combination winch, and chain load binders for adjusting the tension of the binders (via square head). We additionally supply winch bars in differing designs and lengths. Build: Our flatbed winch bar is constructed using carbon structural steel. Its tubular design bar is powder-coated, half in green and half in black for an appealing look. The product's components make it strong, and the coating boosts its life span, shielding the bar from corrosion, rust, shifting weather, scratches, dents, and more. The hollow, tapered, and angled tube of this combination winch bar ensures fitment with the specified tools. This winch bar is a compact companion for your hauling that stow it away securely in your toolbox. High-Traction Grip: The combination winch bar with square head is outfitted with a grooved design that supplies an enhanced grip for the operator and allows for sure handling while it is in service. It will amplify safety while you are tensioning the winches and load binders. Review our other combination winch bars in distinct sizes and color pairings. Simple Usage: The method to engage this product is straightforward and uncomplicated. Simply put the angled tip inside the winch side holes, generating a to-and-fro motion. Subsequently, to tighten the chain binder, put the handle tip into the square head section of the bar and sustain the to-and-fro motion. Now repeat the same method until it attains the desired tension.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.