4PK 5/16in-3/8inRatchet Folding Load Binder w/Grab Hook & 4PK 5/16inx12ft Tow Chain, 4PK
- Mfr # CBRSFH56x4-CH12-KIT
- Zoro # G425021748
product price:Â
$
416.99
/pk of 4, $104.25/ea
Free Shipping & Returns
Key Features
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBRSFH56x4-CH12-KIT
- Zoro #
- G425021748
- UPC #
- 199145081651
- Country of Origin
- China
- Color
- Orange
Description
Kit Includes: (4 Pcs) 5/16in - 3/8in Hi-Viz Orange Quick Ratchet Chain Binder w/ Folding Handle - 7,100 lbs Compatible w/ Chain Size: 5/16in - 3/8in Compatible Chain Grade: G70, G80 Take-Up: 6in Barrel Length: 9 7/8in Foldable Handle Length: 9 1/2in Overall Handle Length: 13 7/8in Screw Diameter: TR22-4 Special Feature: Tightening/Loosening Lever, Foldable Handle, Ratchet Mechanism, Padlock-Compatible Slot Includes: Vinyl Coated Grip, Zinc-Plated Grab Hooks Meets CVSA & DOT Requirements (4 Pcs) 5/16in x 12ft Grade 70 Binder Chain Grade: 70 End fitting: Grab hook on each end. Chain Thickness: 5/16in Chain Length: 12ft Hook Size: 5/16in Working load limit: 4,700 lbs Capacity: 18,800 lbs. Finish: Gold Chromate Ratings Governed By: The product is manufactured to meet the guidelines of NACM Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.