2Pk 4.9in - 9.64in Adjustable Weed Wacker Trimmer Line Holder w/ Mounting Hardware, 2PK
- Mfr # TLHx2
- Zoro # G125021338
product price:Â
$
54.99
/pk of 2, $27.50/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLHx2
- Zoro #
- G125021338
- UPC #
- 840223641143
- Country of Origin
- China
Description
Pack Size: 2 Pack Weed Wacker Trimmer Line Holder with Mounting Hardware is here to rescue you from the frustration of a tangled trimmer! It will securely hold the trimmer line in place while the string trimmer operates. This bracket will effortlessly fit any trailer or workbench and securely hold the line spool while cutting grasses and weeds (with a slicing motion). Learn more about our product below:- Durable Construction: Constructed from high-quality carbon steel and finished with a black powder coat to make it resistant to rust, moisture, wear and tear, etc. The material and coating will ensure durability and longevity in various cutting conditions. It is available in adjustable width (4.9in - 9.64in) design, accommodating spools of trimmer lines of a wide range. No More Trimmer Tangling: Our trimmer line holder will securely hold the trimmer in place while the string trimmer operates. Whether trimming thick weeds or overgrown grass, you can count on our holder, following its reliable retention mechanism. It further has an S-style extension that ensures easier tracking of your spool of string and organizes your enclosed trailer. Versatile Compatibility: Our holder offers versatility and convenience as it is compatible with a wide range of weed wackers and string trimmers. You can also mount these on any open or enclosed trailer, garage wall, workbench, and other applications. In addition, the quick mount bracket has adjustable width to accommodate different size spools and a load capacity so it can take on your most challenging jobs. Easy Installation: The installation process is hassle-free and requires no professional support. All you have to do is align the round hole at the bottom of the trimmer line holder and install the stay bolt and lock nut. Now, put the long screw through the round hole on top of the trimmer line holder, adjust the length, and turn the wing nut. Repeat the process with the other end of the nut to complete the installation. Package Includes: Our trimmer kit includes all the necessary hardware for installation for a smooth and hassle-free setup. Package includes: Trimmer Line Holder x 1 Long Screw x 1 Wing Nut x 2 Nut x 1 Washer x 1 Stay Bolt x 2 Red Screw Protection Cover x 1 Lock Nut x 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.