2PK 4inx4inx42in Bolt-On Steel Rigid Post & 2PK 4'x15in 3-Rib Guard Rails for Corner, 2PK
- Mfr # GR3RP-4204-KIT
- Zoro # G525022676
product price:Â
$
1,077.99
/pk of 2, $539.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR3RP-4204-KIT
- Zoro #
- G525022676
- UPC #
- 840223684522
- Country of Origin
- China
Description
Kit Includes:- (2 Pcs) 42in Yellow Steel Tube Post for 3-Ribbed Guard Rails - Bolt-On Tube Size: 4in (L) x 4in (W) Thickness: 1/4in Tube Height: 42in Bolt Holes on Post: 18 Base Plate Dimension: 10in x 10in Base Plate Thickness: 5/8in Base Plate Bolt Holes: 4 Mounting Style: Bolt-On Material: Steel Finish: Powder Coated Color: Yellow Component Style: Center/Corner Post (2 Pcs) 4ft x 15in Bolt-On 3-Rib Guard Rails - Safety Yellow Length: 4ft Height: 15in Material: Steel Color: Yellow Choice of OSHA Color For Safety Coating: Powder Mounting: Bolt-On Load Capacity: 12,000 lbs Impact Rating Speed: 4mph Number of Ribs: 3 for Added Strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.