Shop MYTEE PRODUCTS
Create Account
2PK 5inWide Medium Towing Axle Lifting Fork for Heavy-duty Towing, Hauling Trucks, 2PK
- Mfr # TOWF-M5x2
- Zoro # G225020750
product price:Â
$
590.99
/pk of 2, $295.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TOWF-M5x2
- Zoro #
- G225020750
- UPC #
- 840223694491
- Country of Origin
- China
Description
Looking to enhance your towing skills? It provides a secure and dependable way to handle various towing tasks. Here are some key details about our axle fork: Size: This towing axle fork features a 5in wide opening and has a seat width of 5 3/16in and a shaft diameter 2in designed for towing. Its 3 3/16in inside height and 12 5/16in total height make it suitable for a variety of towing and hauling needs. Compatibility: Our tow axle is compatible with Miller Medium Axle Fork - 5in and it can replace Zip's MIL-MED5 part number. Tapered Edge: The front edge of the fork axle has a tapered edge which helps in easy alignment and smoother insertion to the tow axle or other applications. Material and Durability: This axle fork is made from an alloy steel that combines Nickel, Chromium, and Molybdenum. Its durable material makes it resistant to corrosion and wear, ensuring longevity in tough conditions. Versatile Design: The fork is designed to lift vehicles from three main points: Leaf Spring: I deal for vehicles with suspension systems that depend on leaf springs, the fork grips securely to provide a stable lift without causing damage. Axle: It can lift directly from the axle, making it suitable for various vehicle types, especially those that are loaded or stuck. Frame: Engaging with the frame allows for even weight distribution, reducing the chance of structural damage. It's also helpful in recovery situations and loading vehicles onto flatbeds or trailers. For added safety, you can secure loads with our appropriately sized and strong auto towing and hauling straps. How to Use it? Attach securing equipment such as chains or ratchet straps to connect the fork to the tow vehicle. Start towing slowly monitor the load for stability during transport, and make necessary adjustments if needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.