2PK 6ft Orange Polyester Endless Round Sling for Wrecker Recovery, Lifting Towing, 2PK

  • Mfr # RSL-6-13200x2
  • Zoro # G925022290
product price: 
$
49.95
/pk of 2, $24.98/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSL-6-13200x2
Zoro #
G925022290
UPC #
840223645141
Country of Origin
Cambodia

Description

Want a reliable, safe, and easy-to-handle round sling? We has introduced 6ft x 3in size Red slings that can be your ideal choice. The endless round sling has a vertical style rated capacity of 13,200 lbs, a choker style rated capacity of 10,600 lbs, and a basket 90-degree rated capacity of 26,400 lbs. Our round sling can help you in vehicle recovery, towing, and heavy load lifting in different industries such as lifting heavy construction material, heavy vehicles, loads, and handling machinery. The high-quality polyester material used to manufacture round slings is durable, soft, and lightweight. It enables the sling to last longer and makes sure that it is easy to handle and store. We manufacture our round slings under WSTDA specifications to ensure safety during its application. Size Availability: The Red sling is available in 6ft x 3in size and has a vertical rated capacity of 13,200 lbs, choker style rated capacity of 10,600 lbs, and basket 90-degree rated capacity of 26,400 lbs. Longer Service Life: The polyester is strong, lightweight, and resistant to harsh weather conditions, UV resistance, and corrosion. These qualities of the manufacturing material increase the service life of our round slings and enable them to provide secure and reliable services. Safe and Versatile: Our round slings are safe for lifting applications as they come with compliance to WSTDA compliance which ensures their reliable performance under load. The multiple lifting configurations of the slings enable them to be used in different lifting tasks. Easy to Handle and Store: The polyester material makes sure that the round sling can easily conform to the shape of the load during lifting. The lightweight nature of this material makes the sling easy to handle and store.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.