2Pk 7inx7 1/2inx7 1/2in Laminated Rubber Wheel Chock for Semi Trucks RVs & Trailers, 2PK
- Mfr # WC-RB-SMx2
- Zoro # G025021940
product price:Â
$
50.09
/pk of 2, $25.05/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WC-RB-SMx2
- Zoro #
- G025021940
- UPC #
- 840223638921
- Country of Origin
- China
Description
Pack Size: 2 Pack Prevent your vehicles from rolling away with Small Laminated Rubber Wheel Chock. It ensures a firm grip on various surfaces and locations like garages, steep roads, or loading/unloading cargo. Place it in front or behind the vehicle's wheels for static restraint. It will hold them stationary while acting as a physical barrier between the tire and the ground. Learn more about our products below:- Safety Device: Call it a safety wheel chock for trailer wheel chock that prevents vehicles on different surfaces from rolling or unintentional movement. It has a depth, width, and height of 7 1/2in, 7in, and 7 1/2in, respectively. It's designed in a wedge shape to create friction against the tire and intercept vehicles from moving forward and backward. Rubber Wheel Chock: We have crafted this small wheel chock from rubber material following its excellent grip and durability. It offers great resistance to tearing, abrasion, salt, oil, UV rays, and ozone weathering. Moreover, the functional design has a long life in all weather conditions, preventing slipping or sliding. Great Strength & Durability: It offers great strength and long-term durability following its rubber construction-multiple layers of material bonded together. It prevents deformation, ensures a firm grip, and withstands heavier loads. The steel plate has a semi-rigid design for a firm tire grip. Exceptional Functionality: The small black rubber wheel chocks are ideal for vehicles, including cars, trucks, trailers, RVs, and heavy equipment. The curved-shaped wheel chock has a layered pattern for added stability and rigidity, reducing the risk of slipping or displacement. It's also perfect for spontaneous outdoor activities, like camping or picnics, and enclosed spaces like warehouses, storage, etc. Portable: Our RV, trailer wheel chock is lightweight in design, making it portable and easy to carry on different locations. It will help you prevent accidental collisions and costly damage. For added security and convenience, we have added brackets to attach a chain or tire. Note: Considering the safety, buy at least two wheel chocks per vehicle and place them on the opposite sides of each wheel. Our small rubber wheel chock is compatible with most vehicles, but check the size of your tires before purchasing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.