Shop MYTEE PRODUCTS
Create Account
2Pk 7'x13ft Black Pre Tarp Blanket w/ Grommets for Tarps Cargo Load & Protection, 2PK
- Mfr # MB-FELT-713x2
- Zoro # G325022920
product price:Â
$
155.99
/pk of 2, $78.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB-FELT-713x2
- Zoro #
- G325022920
- UPC #
- 840223618428
- Country of Origin
- China
Description
Pack Size: 2 Pack Length: 7ft Width: 13ft Thickness: 1/16in Color: Black Material: Polyester Non-abrasive Surface Eco-friendly Grommets Protect Your Load Tarps from Sharp Edges. You have chosen the right tarp for your flatbed trailer and moving loads. But after some time it's tearing off because of the load's sharp edges. It's becoming difficult to protect the loads and valuable items from scratches, dust, debris, and dents. To save you bucks, we've added Pre-Tarp Felt Blankets to our inventory. Now, secure your tarps and increase its life. Learn more about it below. Secure Tarps & Loads: The key specification of our black pre-tarp blanket is to protect loads and tarps from sharp edges and corners. It will act as a barrier between your loads and the tarp. Our pre-tarp felt blanket is 7 feet long and 13 feet in width. Build to Withstand Wear & Tear: This is a high-quality pre-tarp blanket made from Polyester, acting as a protective layer for your valuable items, like furniture, wooden items, household items, etc. The soft yet sturdy blanket reduces the risk of damage and helps you deliver items as it is. Single-Person Can Handle: Our pre-tarp felt blankets are light in weight, enabling an individual to handle the blanket without second-person assistance. It's easy to fold and unfold as per the usage. Minimizes Friction & Protect Tarps: The purpose of our pre-tarp blanket is to protect loads and tarps at the same time. The blanket has a non-abrasive surface, preventing exteriors from scratches, dents, and dust. Moreover, it will absorb shock, withstand different temperatures, impacts, and more during transportation. Recyclable: We've engineered our pre-tarp blanket with a durable textile material of polyester to resist wear and tear. Moreover, you can use it multiple times after various washes. Thus, making it an environment-friendly product with a long life. Multi-functional & Easy-to-Use: Our high-quality pre-tarp blanket is equipped with grommets for a secure and snug fit around the loads, like furniture, wooden items, household goods, and flatbed trailers. Additionally, you have the flexibility to use it for more than one purpose-wrapping loads, floor mats, furniture packaging, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.