Shop MYTEE PRODUCTS
See all product information
Create Account
2PK Bolt-On Stainless Steel Shipping Container Door Lock Parts w/o Operation Bar, 2PK
- Mfr # CDLP-SSx2
- Zoro # G025021827
product price:Â
$
398.99
/pk of 2, $199.50/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Stainless Steel 304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDLP-SSx2
- Zoro #
- G025021827
- UPC #
- 199145020117
- Country of Origin
- China
- Color
- Silver
- Material
- Stainless Steel 304
Description
Do you have shipping containers, cargo containers, or ocean containers? Then you must get this door lock kit from us. It will ensure durability, reliability, and ease of installation. It's constructed from material to withstand harsh weather conditions and the rigors of transportation. It includes all necessary door-locking parts except the operation bar. The material also has tensile strength, requires minimal maintenance, and keeps it scratch-free. Wide Applications: Utilize our shipping container door lock parts to secure shipping containers (in maritime, rail, & road freight transport) and storage containers (industrial, agricultural, or residential settings). Key Components of Shipping Container Lock Parts: Check all the parts details below:- Lock Cams (2 pieces) have a rotating locking mechanism affixed to the lock rods. It will work with keepers to lock the container door. Cam Keepers (2 pieces) are u-shaped and attached to the container's frame. Anti-theft Handle (1 piece) is a lever attached to the lock rods that facilitates door opening and closing. Bearing Bracket Large (4 pieces) with two different designs (closed and open) mounted brackets to hold the lock rod in place, providing stability during operation. Bearing Brackets Small (2 pieces) with two different designs (open and closed), enabling secure holding and keeping the hand in place. Handle Bracket (1 piece) holds the anti-theft handle and lock rod in place. It will prevent unnecessary rotation or movement. Handle Hub (1 piece) is an attachment point for the handle to the lock rod. It supports transferring the handle's rotational force to the lock rod. Maintenance Tips: Follow these simple steps for performance:- Regularly inspect for signs of wear or damage. Use a damp cloth to remove contaminants or debris. Replace worn-out fasteners or tighten the loose bolts whenever necessary. Note: This shipping container door kit (parts) doesn't include an operation bar.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.