Shop MYTEE PRODUCTS
See all product information
Create Account
2PK Lightweight 15oz Black Lumber Tarp 24x27 FT w/ D-Rings & 8ft Drop Flatbed, 2PK
- Mfr # SLLT-DRINGx2
- Zoro # G225020699
product price:Â
$
1,232.99
/pk of 2, $616.50/ea
Free Shipping & Returns
Key Features
Tarp Finished Width
27 ft
Tarp Finished Length
24 ft
Tarp Material
Vinyl
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLLT-DRINGx2
- Zoro #
- G225020699
- UPC #
- 199145081538
- Country of Origin
- China
- Tarp Material
- Vinyl
- Color
- Black
Dimensions
- Tarp Finished Width
- 27 ft
- Tarp Finished Length
- 24 ft
Description
This lumber tarp protects the loads and keeps them in their original condition from start to end, enabling truckers to have a peaceful journey. Find the detailed understanding of this 8ft drop tarps below:- Size Specifications: It's a tarp with an overall length of 27ft and a width of 24ft. Quality Construction: The trailer tarp comes with a dual-weight material construction for optimal protection and weight reduction. It has a 15 Oz vinyl for the top section, which typically rests on the highest point and corners of the load. It provides maximum protection against tears and abrasion. The sides, or 'drops,' are made from a lighter 12 Oz vinyl material, which helps in reducing the overall weight of the tarp, making it easier for the driver to handle, roll, and store. Strong &: The RipStop weave in the fabric is designed to minimize small tears or punctures from spreading. It's a waterproof material, keeping the contents like lumber and sound from rain, snow, storms, etc. It will further minimize sun exposure and withstand temperature ranges from -22 Degrees F to 158 Degrees F, ensuring performance under demanding conditions. The hems in this tarp are reinforced with 2in webbing for extra protection and durability during operation. D-rings: For securing the load, the tarp is equipped with Nickel D-rings placed at the edges. A significant number of tie-down points are available, with 4 rows on each side across the flatbed trailer tarp. The D-rings can handle higher tension when the user tightens bungee cords or rubber straps and have less risk of tearing the tarp's edge under load or in high wind. Heavy tarps make it difficult to carry and cover the desired loads. This super-light 15-oz tarp solution is introduced so that you can roll or fold it easily for storage. We suggest keeping all lumber tarps in cool and dry locations for longevity. You can use bungee cords to secure the tarps for enhanced performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.