2PK Mounting Brackets for Flatbed and Stepdeck Trailer Toolbox 18in x 24in Weld-on
- Mfr # MBTR18-AL
- Zoro # G525021716
product price:Â
$
285.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBTR18-AL
- Zoro #
- G525021716
- UPC #
- 199145022227
- Country of Origin
- India
Description
Want to securely attach toolboxes to your flatbed or step-deck trailers? Get Our Products' Aluminum Mounting Brackets for 18 x 24 Inch Flatbed Trailer Toolbox (Pair). These brackets are designed to provide a secure, weather-resistant solution, making them perfect for trailer toolboxes. The other essential details of these aluminum mounting brackets are provided below: Size & Compatibility: The brackets are 27 7/8in x 23 1/4in in size, providing a robust foundation for various flatbed and step-deck trailer toolboxes. These brackets are compatible with 18in x 24in x 60in sized toolboxes. Construction: These brackets are crafted from high-quality aluminum, which is both lightweight and durable. The material resists rust, corrosion, and extreme weather conditions, ensuring long-lasting performance. Aluminum's smooth, metallic finish adds a sleek look to your trailer setup while enhancing its weather resistance. Application: These mounting brackets are ideal for securely attaching toolboxes to flatbed and step-deck trailers. Their easy installation ensures a strong and permanent attachment, preventing toolboxes from shifting or falling during transit. They're perfect for professional use in logistics, construction, farming, or personal projects requiring secure storage solutions on trailers. Installation: The brackets require a bolt-on installation method. This ensures a secure, permanent fit on the trailer frame: Choose a flat, clear section on your vehicle's chassis for mounting. Align the bracket: vertical side to chassis, horizontal side supports toolbox. Mark and drill holes if needed at bracket and toolbox contact points. Bolt the bracket securely to the chassis using washers and nuts. Mount and bolt the toolbox onto the bracket, then check all fasteners for tightness. Maintenance Tips: Regularly inspect bolts and fastenings for signs of wear or damage. Clean the brackets periodically to remove dirt or debris using mild soap and water. Avoid abrasive materials or harsh chemicals that may damage the finish. Recheck alignment and fastening after long trips or heavy use. These aluminum mounting brackets combine strength, weather resistance, and ease of installation, making them the perfect addition to your flatbed or step-deck trailer setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.