Shop MYTEE PRODUCTS
See all product information
Create Account
2PK Nylon Dog Seat Belt for Car & 360 Degrees Rotatable Swivel Clasp Dog Car Harness, 2PK
- Mfr # PETDSB-1x2
- Zoro # G825020730
product price:Â
$
23.35
/pk of 2, $11.68/ea
Key Features
Material
Nylon
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PETDSB-1x2
- Zoro #
- G825020730
- UPC #
- 840223689343
- Country of Origin
- China
- Material
- Nylon
- Color
- Black
Description
Seat belts for dogs are a very crucial accessory. It safeguards and secures the dogs in vehicles, like cars, trucks, SUVs, or trailers from injury during sudden stops, sharp turns, or collisions (restraining their movement). Understanding the needs and concerns of pet owners, we has added a Nylon Seat Belt for Dogs with an Elastic Buffer Design, and a 360 Degrees Rotatable Swivel Clasp. It dogs in place, reducing the risk of drivers getting distracted. It's not just that, it includes more specifications and features for you to explore:- Fabric: Our 1-inch wide seatbelt is engineered from nylon fabric with a jacquard weave to ensure tensile strength. Universal Seat Clip: You will find a zinc alloy-made seat clip with an overall length of 2 3/8in length (clip 1 5/8in) on one end of the dog seatbelt. It is compatible with most seat belt receivers, making it (clipping and unclipping) in a wide range of vehicles, including cars, trucks, trailers, SUVs, etc. Elastic/Bungee Buffer Design: We have incorporated an elastic-bungee-style buffer design that absorbs shocks during sudden stops or sharp turns. It has an extendable length that goes from 19in to 26in. Adjustable Buckles/Sliders: Our dog seat belt harness is flexible, adjust the length (short or long) for a customized fit based on different-sized dogs (small, medium, large, etc). This will ensure a secure and comfortable fit for your dogs. Tangle-Free Movement: One of the best parts of our seat belt is 360-degree swivel movement. The swivel is made from zinc alloy and has an electroplated coating, which ensures resistance to wear and tear, rust, and corrosion. You can seamlessly connect to the dog's harness and not the collar directly (preventing possible suffocation risk). The overall length of the swivel hook is approx 3in. Note: Check the buckle's size before ordering.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.