2PK Trailer Stake Pocket w/Outward Protruding 5/8inForged D Ring 5400lbs WLL, 2PK
- Mfr # DRSPOx2
- Zoro # G525020931
product price:Â
$
114.99
/pk of 2, $57.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRSPOx2
- Zoro #
- G525020931
- UPC #
- 840223697058
- Country of Origin
- China
Description
We introduce the 5/8in Forged D-Ring Stake Pocket with an Outward Protruding Design. Here are the key details: Size & Capacity: The D-ring stake pocket is available in 10 1/4in (l) x 4 15/16in (w) x 2 7/16in (h) in size. Its working load limit is 5,400 lbs, which indicates the maximum weight it can safely handle. The breaking strength of this D-ring stake pocket is 16,200 lbs. Material & Surface Finish: Our stake pocket D-ring with outward protruding is constructed from steel to provide strength and durability for applications. It is coated with a Dacromet finish, which provides corrosion resistance, especially against rust and harsh weather conditions. This surface finish also helps extend its lifespan and makes it for outdoor and high-stress environments like flatbed trailers. Compatibility: It is designed for use with flatbed trailers, fitting into stake pockets commonly found on these trailers for secure cargo transportation. The D-ring stake pocket provides a suitable anchoring point for ropes, and chains to keep cargo in place during transit. D-ring: The 5/8in forged D-ring serves as the attachment point for securing cargo. It is strong enough to handle tension from chains and prevents cargo from shifting during transport. The D-ring is resistant to wear and tear and contributes to overall durability and safety. It provides a more accessible anchor point for tie-downs. Why Outward Protruding Designed D-ring Stake Pocket? It allows for secure connections from different angles. It enhances convenience during loading and unloading. Installation Instructions: Align the D-ring stake pocket with the stake pocket on your flatbed trailer. Slide the product into the pocket until it locks securely in place. Double-check the fit to confirm the product is stable before use. Safety Considerations: Do not exceed the working load limit of 5,400 lbs to avoid overloading and potential failure. Inspect the D-ring regularly for signs of wear, rust, or damage to maintain safety and reliability. Use the product only with compatible cargo control equipment, such as chains rated for use. Follow proper safety procedures when handling and securing cargo to minimize the risk of injury or accidents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.