2PK Waterproof Aluminum Manifest Box w/ Stainless Steel Hinge & Latch Closure, 2PK
- Mfr # DH-MANIFESTx2
- Zoro # G125021413
product price:Â
$
64.99
/pk of 2, $32.50/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH-MANIFESTx2
- Zoro #
- G125021413
- UPC #
- 840223682641
- Country of Origin
- China
Description
Now safely deliver manifest documents without exposing them to weather across the states or countries with our 13in x 8 1/4in Aluminum Manifest Box Holder w/ Stainless Steel Hinges & Latch. It will store and protect all your essential paperwork, including permits, logs, registrations, receipts, etc. This document holder is made of aluminum to prevent corrosion and provide sturdiness. Another key feature of this box is that it includes a spring clip to keep the papers intact. You can mount or carry separately in the truck, trailer, SUV, shipping container or more. There are more features for you to explore:- Dimension Details: The outside size of our manifest box holder is as follows: length is 13in, width is 8 1/4in, and height is 1 1/2in whereas the inside length is 12 3/4in length and width is 8in. The open box length is 26 5/16in. You can carry or install/mount it in trucks, vans, warehouses, delivery vehicles' cabins, etc. You can utilize this metal document holder in various settings, including transportation & logistics, construction & fieldwork, warehouse & inventory management, etc. Aluminum Construction: We have constructed this box from aluminum to ensure durability and lightweight features. Aluminum provides resistance against rust and corrosion, protecting your manifests or other documents from getting damaged. Stainless Steel Hinges: Our manifest box holder has stainless steel hinges for smooth opening and closing. On the other hand, the material ensures strength and durability, resistance to wear and tear, environmental elements (preventing corrosion and rust), etc. Thus increasing the life of the box. Latch Closure: You will have the utmost safety and protection of your documents with the latch closure system. It will prevent the box from accidentally opening during transport and handling. Gasket & Spring Clip: Another critical feature of our aluminum document holder is the box's edges are secured with an EVA (Ethylene Vinyl Acetate) gasket. It will restrict the entry of liquids from damaging the documents inside. You will also find a spring clip to keep the documents organized. Installation Steps: Check out the steps below to complete the installation. Drill holes in the marked area (you decided), then use screws or bolts (not included) to fasten the holder. Don't over-tighten the screws to avoid damaging the holder or mounting surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.