2Ton Snatch Block w/ Chain & 3/8in x 75ft Winch Cable Steel Core Rope for 4050# WLL

  • Mfr # WW38-75-SB3-2-SCA-KIT

  • Zoro # G216494157


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Color
Multi
Material
Steel
Length
75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WW38-75-SB3-2-SCA-KIT
Zoro #
G216494157
UPC #
840223634701
Country of Origin
India

Dimensions

Length
75 ft

Details

Color
Multi
Material
Steel

Description

Kit Includes: 1 Pcs 2 Ton 3 in Snatch Block with Shackle and Chain Anchor Sheave Size: 3 in Wire Rope: 3/8 in Working Load Limit: 2 Tons End Fitting: 2 ft G70 5/16 Chain Anchor Comes With Grease Fittings 1 Pcs Wire Rope Steel Core Winch Cable 3/8 in x 75ft Self-Locking Swivel Hook Size: 3/8 in x 75ftL Working Load Limit: 4,050 lbs Ultimate Breaking Strength: 14,400 lbs Breaking Strength of Hook: 17,637 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.