Shop MYTEE PRODUCTS
Create Account
3-in-One ABS Air Brake Lines 18 Ft w/ Pair of Gladhands & Extension Handle
- Mfr # MP-AB3IO18-GH-Ext
- Zoro # G925022832
product price:Â
$
207.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-AB3IO18-GH-Ext
- Zoro #
- G925022832
- UPC #
- 840223604124
- Country of Origin
- China
Description
1 x 3-in-One Wrap 7 Way Electrical Green ABS Air Brake Lines 18 Ft (2) 3/8in ID SAE J1402 rubber air lines available with black or red/blue Meet stringent SAE J2222 requirements SAE J560 Buffalo Plugs with WeatherSeal sleeves for superior corrosion protection DURABLE: The rubber tubing and power-cord material is engineered to be durable and long-lasting. It resists abrasions from dirt, ice, or debris. SAFE: The pack has rubber WeatherSeal Sleeves near the ends of each plug to protect you from accidental shock during installation or repair. EFFICIENT: Our power cords utilize zinc die-cast plugs to efficiently move electricity from the engine to the trailer. HIGH QUALITY: This product has a range of excellent qualities, including a high-retention coil memory. FLEXIBLE: 3-in-1 ABS Pack is flexible in a wide range of outdoor temperatures, from -40 Degrees F to over 200 Degrees F. DOT COMPLIANT: The Department of Transportation mandates that every ABS tube, coil, and power cord meets its strict requirements. 1 x Standard Aluminum Gladhands-Service & Emergency Service Gladhand (Red & Blue) Machined aluminum castings Powder-coated clamps on service & emergency styles Permanent clamp screws Full-face rubber seals Stainless steel filters (where indicated) Tectran gladhands meet or exceed SAE J318 The chemicals used in today's road salts are extremely corrosive. 1 x Gladhand Extension Handle Grips (Red & Blue) Pair Color Coded (Red and Blue) Plastic Handles to match Air line Coils Fits Most Tractor Air Lines Quick and Easy Disconnect
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.