Shop MYTEE PRODUCTS
See all product information
Create Account
DOT Male Connector Brass Push-Lock Air Brake Fitting 3/8inTube OD x 1/4inNPT Set of 5
- Mfr # MP-ABF-ST3814
- Zoro # G716494107
product price:Â
$
32.29
/ea
Key Features
Material
Brass
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-ABF-ST3814
- Zoro #
- G716494107
- UPC #
- 840223601796
- Country of Origin
- India
- Material
- Brass
- Color
- Gold
Description
Air Brake Connectors - Male Straight Push To Connect Material: Brass Air Line Size: 3/8 in Thread Size NPT: 1/4 in Fitting Type: Straight Pack Size: Set of 5 pcs Replaces Tectran Part Number: PL1368-6B DOT Approved Lines and Fittings. D. O. T. marked and approved Designed for use with SAE J844 nylon tubing. Comply with FMVSS 571. 106 Fittings comply with worldwide Standard and Legislation, including SAE J1131 Hot Pull requirements. Operating temperatures from -40 degrees farenheit to +230 degrees farenheit Operating pressure from 0 to 250 psi. Competitor Matches: ANDERSON: 02468-0604 AUTOMANN: 177. 13B686B BWP: M4724 CMI: 968-6PXDOT CORONET PARTS: 968-64 COUPLINGS: PP68EEDOT DYNACRAFT: D2030-8991 FLARE FITTINGS: DOT68-6-4 GATES: GB04100-0604 KIMBALL-MIDWEST: 1868X6 O'BRIEN BRASS: 2468-6 PARKER: 68PMT-6-4 PDC: NP68-6-4 TRAMEC SLOAN: S68PMT-6-4 TECTRAN: PL1368-6B WEATHERHEAD: 1168X6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.