3-in-One Rubber Air Hose Electrical Cable Wrap 12ft Air Line Hose

  • Mfr # MP-AB3IO-169127

  • Zoro # G216521617


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Color
Multi
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-AB3IO-169127
Zoro #
G216521617
UPC #
-
Country of Origin
India

Details

Color
Multi
Material
Steel

Description

2 3/8in ID SAE J1402 rubber air lines available with black or red/blue ABS performance power line - meet stringent SAE J2222 requirements SAE J560 Buffalo Plugs with WeatherSeal sleeves for superior corrosion protection and strain relief Size: 12 Feet EXPERT INSTALLATION OPTION. Air brake tubing and power cords are vital for your safety on the road. Thats why it can be worth it to take advantage of our expert installation. DURABLE. The rubber tubing and power-cord material is engineered to be durable and long-lasting. It resists abrasions from dirt, ice, or debris. SAFE. The pack has rubber WeatherSeal Sleeves near the ends of each plug to protect you from accidental shock during installation or repair. These also protect the cords from weather damage. EFFICIENT - Our power cords utilize zinc die-cast plugs to efficiently move electricity from the engine to the trailer. This pack combines the compressed air tubing with the power cord for maximum convenience. HIGH QUALITY - This product has a range of excellent qualities, including a high-retention coil memory. This tubing will resist warping and tangling due to its high-quality design properties. FLEXIBLE. 3-in-1 ABS Pack is flexible in a wide range of outdoor temperatures, from -40 to over 200. It can withstand harsh winters and high-heat summer temperatures without cracking. DOT COMPLIANT. The Department of Transportation mandates that every ABS tube, coil, and power cord meets its strict requirements. It meets or exceeds every DOT standard. MEETS OR EXCEEDS STANDARDS. The 3-in-1 ABS Pack meets or exceeds relevant standards set by the Society of Automotive Engineers SAE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.