3-in-One Wrap 7 Way Electrical Green ABS Air Brake Lines 12 Ft Red & Blue

  • Mfr # MP-AB3IO12-GH-Ext

  • Zoro # G316494057


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Blue,Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP-AB3IO12-GH-Ext
Zoro #
G316494057
UPC #
-
Country of Origin
China

Details

Material
Brass
Color
Blue,Green

Description

1 x 3-in-One Wrap 7 Way Electrical Green ABS Air Brake Lines 12 Ft 2 3/8in ID SAE J1402 rubber air lines available with black or red/blue Meet stringent SAE J2222 requirements SAE J560 Buffalo Plugs with WeatherSeal sleeves for superior corrosion protection DURABLE: The rubber tubing and power-cord material is engineered to be durable and long-lasting. It resists abrasions from dirt, ice, or debris. SAFE: The pack has rubber WeatherSeal Sleeves near the ends of each plug to protect you from accidental shock during installation or repair. EFFICIENT: Our power cords utilize zinc die-cast plugs to efficiently move electricity from the engine to the trailer. HIGH QUALITY: This product has a range of excellent qualities, including a high-retention coil memory. FLEXIBLE: 3-in-1 ABS Pack is flexible in a wide range of outdoor temperatures, from -40 to over 200. DOT COMPLIANT: The Department of Transportation mandates that every ABS tube, coil, and power cord meets its strict requirements. 1 x Standard Aluminum Gladhands-Service and Emergency Service Gladhand Red and Blue Machined aluminum castings Powder-coated clamps on service and emergency styles Permanent clamp screws Full-face rubber seals Stainless steel filters where indicated Tectran gladhands meet or exceed SAE J318 The chemicals used in todays road salts are extremely corrosive. 1 x Gladhand Extension Handle Grips Red and Blue Pair Color Coded Red and Blue Plastic Handles to match Air line Coils Fits Most Tractor Air Lines Quick and Easy Disconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.