
3 in. x 30 ft. Winch Strap with Flat Hook, 4PK
Mfr # WS330x4
Zoro # G016493671
product price: $73.29
/pk 4, $18.32/eaKey Features
Material
Polyester Webbing
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS330x4
Zoro #
G016493671
UPC #
840223609068
Country of Origin
China
Details
Material
Polyester Webbing
Color
Yellow
Description
Pack Size: 4 Pack Winch Strap - 3 in Webbing with Flat Hook - 30 ft. All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards. End Hardware: Flat Hook Working Load Limit: 5,000 lbs Capacity: 15,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.