3 inx16 ft Web Sling - 8400 LBS WLL Vertical - 2-Ply Eyelets Tow Lifting Straps, 4PK

  • Mfr # EERSL-316x4

  • Zoro # G722785763


product price:  $133.99
/pk 4, $33.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EERSL-316x4
Zoro #
G722785763
UPC #
840223605602
Country of Origin
Cambodia

Description

Size: 3 in x 16 ft Construction: 2-Ply Eye Length: 10 in Eye Style: Twisted Eye Vertical Rated Capacity: 8,800 # WLL Choker Rated Capacity: 7,040 # WLL Basket 90 Degree Rated Capacity: 17,600 # WLL Sizes 3 in & 4 in may have cordura eyes depending on stock These twisted Eye and Eye Web Slings can be used in Vertical, Basket and Choker Hitches.Each sling has a tag specifying the WLL for various applications. The tags are covered with clear vinyl for clear identification of rated capacity, material type, & serial number designed to outlast the life of the sling as required by OSHA. The Twisted Eye Slings are very similar to the flat eye to eye sling except the eyes are turned 90 degrees to form a better choker hitch. The eyes on the Twisted Slings are better on the crane hook. DO NOT EXCEED RECOMMENDED RATED CAPACITY Web slings should not be twisted, shortened, lengthened, tied into knots or joined by knotting. When slings are not in use, they should be stored in a cool dry and dark location. Slings should be stored in an area free from environmental or mechanical sources of damage such as: weld spatter, splinters from grinding/machining, heat sources, UV or chemical exposure, etc. Slings should be kept clean and free of dirt, grime and foreign materials. Mild soap and water can be used to clean slings, but be sure to let the sling dry completely before using it again. Do NOT machine wash, it will result in significant loss of strength. **Due to the liability associated with lifting products, slings cannot be returned.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.