3 inx48 in VBridle Tow Straps w/J Hook, Hi-Viz Green Polyester Webbing, 5400 lbs, 2PK
- Mfr # VStrap-0348Jx2
- Zoro # G522786137
product price:Â
$
107.99
/pk of 2, $54.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VStrap-0348Jx2
- Zoro #
- G522786137
- UPC #
- 840223636934
- Country of Origin
- China
Description
Elevate your towing tasks with our V Bridle Strap, presenting a 3 in x 48 in leg and J Hooks to deliver unparalleled stability and safety. Crafted from high-visibility, abrasion-resistant green Polyester webbing, this product ensures durability and reliability, even in rigorous environments. Enhanced Visibility: The vibrant Hi-Viz Green color ensures improved visibility, reducing the risk of accidents and enhancing safety during towing operations, especially in low-light conditions. Durable Construction: Crafted with high-quality polyester material, this V Bridle Strap offers exceptional strength and resistance to abrasion, ensuring long-lasting performance in rugged environments. Secure Attachment: Equipped with J Hooks made from 40CR steel and featuring a yellow zinc coating, our V Bridle Strap provides a secure and reliable attachment, offering peace of mind during towing tasks. Optimal Load Handling: With a working load limit of 5400 lbs and a breaking strength of 16,200 lbs, this strap ensures optimal load handling, making it suitable for a wide range of towing applications. Versatile Design: The 4-feet leg size, pear link, and J-hook end fitting make this V Bridle Strap versatile, allowing for easy attachment to towing points and equipment, and enhancing flexibility in your operations. Steps for Application: Attach Apex Link: Connect the V-Bridle strap fts apex link to your winch cable before proceeding. Lay Flat: Ensure the straps are flat to prevent twisting during pulling or winching. Hook J Hooks: Attach the appropriate J hooks to the vehicle fts front frame securely. The soft webbing material protects the vehicle fts bumper from scratches or damage. Tow Onto Flatbed: Once the J-hooks are properly attached to the vehicle fts front axle, proceed to tow the vehicle onto your flatbed with confidence. Enhance your towing gear now with our V Bridle Strap, ensuring unparalleled safety, durability, and performance for all your towing needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.