Heavy-Duty Tow Strap with Hooks, 2 in x 20’, Woven Polyester Webbing and 10,000-Pound Capacity
- Mfr # 51005A
- Zoro # G322982906
product price:
$
17.99
/ea
Key Features
Length
8.25 in
Width
4.25 in
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51005A
- Zoro #
- G322982906
- UPC #
- 837013510055
- Country of Origin
- China
Dimensions
- Length
- 8.25 in
- Width
- 4.25 in
- Depth
- 2 in
Description
NEIKO introduces the 51005A Heavy-Duty Tow Strap for all your vehicle-towing needs. With a 10,000-pound towing capacity, this strap lets you tow cars, trucks, boats, trailers, and other vehicles. Add this heavy-duty hook pull strap to your emergency roadside kit to tow any vehicles out of tight situations. Our premium strap features 2 tow hooks made of drop-forged and heat-treated metal for lasting durability. Each hook also has a safety buckle for extra security. The strap is bright yellow for easy visibility and made of premium polyester with an intricate weaving pattern to prevent fraying and loose ends. The strap is also weather-resistant, so it won’t shrink or stretch in rain or shine. To use the strap, simply attach one hook to the underside of the vehicle that needs towing, and attach the other hook to the towing truck. In addition to towing vehicles, this strong pull strap can also be used for other jobs, such as pulling out tree roots or stumps. Use this towing strap as an emergency vehicle-towing strap or for personal projects. Whether you need a tow strap for regular use or a new addition to your emergency roadside gear, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.