3 Place Lockable Trimmer Rack for Landscaping Truck Trailer Weedeater Holder, 2PK

  • Mfr # LR-LTx2
  • Zoro # G622785832
product price: 
$
199.99
/pk of 2, $100.00/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LR-LTx2
Zoro #
G622785832
UPC #
840223641167
Country of Origin
United States

Description

Secure your trimmers in position with Mytee Products’ 3-Place Snap-In Lockable Trimmer Rack for Landscape Truck & Trailer. It easily mounts to any open-style trailer and can hold up to three straight shaft trimmers, keeping your trailer organized and clutter-free. It will enable landscaping professionals, lawn care services, and homeowners to efficiently transport multiple tools, reducing additional trips or various vehicles. Explore more about this tool below: Durable Construction: Our trimmer rack is engineered from high-quality carbon steel that will withstand the rigors of transportation and outdoor conditions. The trimmer rack is black-powder coated, ensuring rust and corrosion-resistant, long service life despite weather conditions. The hooks are additionally vinyl-coated, making it environment friendly. Additionally, the length of a trimmer bar (single) is 54-3/8 in, the width between two bars is 35-7/8 in, and the length between locks is 12 in each. Compatibility List: You can mount these snap-in lockable trimmers to Landscape-style trailers and trucks. Moreover, these racks will accommodate a wide range of weed-eater models, allowing easy access and placement of your trimmer. You can also use these locking racks to adjust other garden equipment, such as rakes, lawn rollers, irrigation tools, fertilizer applicators, etc. Lockable Design: Our trimmer rack includes a weld-on locking latch (3) for each holder, keeping the trimmers safe and preventing theft and unauthorized access, especially when the vehicle is unattended. All three trimmers can be locked easily with the padlocks (sold separately). Secure your trimmer by folding the hasp over it and lock it in place with your lock. Optimizes Spaces & Enables Easy Access: Use our trimmer rack to optimize the space in a truck bed or open trailer. It will enable efficient use of space without cluttering the vehicle or trailer space. Additionally, you can easily access the trimmers with a snap-in design and one-hand operation. Hassle-Free Installation: You will find pre-drilled holes in the trimmer rack bars that will enable swift fastening onto the side rails (vertically) of an open trailer. Fix it firmly with the screws and maintain at least 3 feet distance between the racks. This rack system is not designed to be welded to your trailer.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.