3-Point Quick Hitch 2 in Receiver Compatible w/ Cat. 1 & 2 Tractor w/ 5 Level Bolt

  • Mfr # MP-3P-QHIA

  • Zoro # G422786008


product price:  $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP-3P-QHIA
Zoro #
G422786008
UPC #
840223689053
Country of Origin
China

Description

We are here with farming equipment to simplify your process and save you time - 3-Point Quick Hitch w/ 5 Level Adjustable Bolt & 2 in Receiver for CAT 1 & 2 Tractors - 3000 lbs Capacity. It will enable you to securely attach and detach your Category 1 & 2 tractors with various farming equipment such as plows, mowers, tillers, and various other equipment. Thus, enabling you to lift, lower, and control the tractor. There are more functions and details, you will below:- Dimension Details: Our black three-point quick hitch has an overall height of 23-3/8 in, an outside to external width of 31 in, an internal width of 27-5/8 in, and a depth of 7-7/8 in. Meanwhile, the lower lift pin hooks have a width of 1-5/8 in and the top link bar hook is 1-3/8 in wide whereas the tractor top link to bottom space is 14-3/8 in to 18 in. Adjustable Holes Design: You don’t have to drill, weld, or bolt the top hook of the quick hitch. It includes 5 adjustable level positions to adjust the height as per the tractor fts lower lift arm. You can attach and detach it quickly-directly to your tractor arm without any modifications. Further enabling you to fit most accessories. Additionally, the 2 in hitch receiver will enable you quick towing attachment for heavy load lifting and towing. Corrosion Resistant Material: Our quick attach 3-point hitch is made from alloy steel, sturdier than ordinary carbon steel. It ensures great corrosion and rust resistance in vast and harsh environmental conditions. All thanks to Powder Coated, increasing the life and durability of the hitch. Other than corrosive properties, our hitch can withstand a towing load capacity of up to 3000 lbs, enabling heavy use in agricultural applications. Versatile Application: Eliminate the pain of hooking and unhooking the top link and lift arms with our versatile PTO quick hitch. It is suitable with Category 1 & 2 tractors, providing reliable connections and swift equipment swapping. You can connect a wide variety of agricultural equipment, including plows, seeders, mowers, harvesters, and more. Additional Specifications: Our 3-point quick hitch also features spring-loaded locking levers (lower lift pin hooks lock) for seamless operation - you don’t have to leave the tractor seats every time. Thus, saving you manual labor. It further eliminates the risk of manual lifting and alignments, reducing the risk of injury and ensuring the tractor’s efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.