Zoro Homepage

30 inx42 inx2mm (Thick) Rubber Matting - Sheet Friction Mat for Cargo Control AAR approved

  • Mfr # CM3042

  • Zoro # G322785552


product price: $5.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM3042
Zoro #
G322785552
UPC #
840223621084
Country of Origin
United States

Description

The Mytee 30 in x 42 in, 2mm thick, Friction Rubber Mat Sheet is proudly made from recycled granulated rubber. This mat is easy to handle, reliable and reusable, giving it a long service life. Used together with tie-down straps, these all purpose anti-slip mats make sure your load is unified with the loading surface. The slip inhibiting property of our rubber mats is especially important for loads that can ftt handle high contact pressure. Cost Effective: A more efficient and less expensive option to wood blocking and bracing, eliminates nail holes in trailer floors and product damage in turn reducing claim costs. Environmentally Friendly: Recycled and recyclable-made from granulated rubber. Easy Installation: Easily rolled out and cut to size, no adhesive or nails needed. Safe Handling: Increased safety for employees - no risk of injury from nailing or extracting wood blocking and bracing. Reusable: Heavy duty coil mats have a long service life and can be used over and over. AAR Approved: Approved by the Association of American Railroads. Internationally Approved Load Securement Device: Meets the inNorth American Cargo Securement Standard in of FMCSA (Federal Motor Carrier Safety Administration), CMTA (Canadian Council of Motor Transportation Administrators), CVSA (Commercial Vehicle Safety Alliance), and DOT (Department of Transportation) regulations. Made . Typical uses for anti-slip mats: Coil Haulers Palletized case goods Paper rolls Steel sheet and coil Concrete panels, pipes or steps Roofing materials Bulk bags Machine parts Metal pipes Heavy containers Glass panels Finished lumber materials ***These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand***

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.