30ft x40ft Black 70 % Shade Mesh Tarp With Grommets - 6Oz Polyethylene, 2PK

  • Mfr # MT30-40x2

  • Zoro # G316250295


product price: $501.99
/pk 2, $251.00/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Finished Length
30 ft
Tarp Material
6 Oz. Pe Mesh (70% Shade)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT30-40x2
Zoro #
G316250295
UPC #
840223685444
Country of Origin
China

Dimensions

Tarp Finished Length
30 ft

Details

Color
Black
Tarp Material
6 Oz. Pe Mesh (70% Shade)

Description

Pack Size: 2 PackVERSATILE: A mesh shade tarp has many uses. These tarps can cover loads that need to breathe but cant be trapped under direct sunlight, like trees, bushes, or sand. Mesh shade is used to cover the greenhouse for plants outdoors, patio shades roll up outdoors, pool cover, porch screen, and balcony privacy screen. Mesh shade tarps can also be used to create an awning, tent, or interior cab lining that can block out harsh direct light while still letting in some air.BREATHABLE: This mesh shade tarp can cover live, fragile cargo that needs to breathe.COOL: This mesh shade tarp can be used to create a cooler environment. It can block out intense, hot direct sunlight while letting in a cool breeze. The breathable material prevents moisture and condensation from building up under the tarp.DURABLE: Mesh shade tarps are made from 6 Oz heavy-duty polyethylene HDPE mesh, a durable material. These tarps can withstand exposure to weather, dirt, grit, and debris. The hems of each tarp are reinforced with 2-inch polyester webbing, which is another resilient material.EASY-TO-USE: Our mesh shade tarps have brass grommets spaced every two feet around the perimeter. The grommets are compatible with any inch-thick twine, cord, or wire rope you might use to set up or anchor the tarp.AFFORDABLE: At Mytee, we dont cut corners. Instead, we cut out the middleman and pass the savings directly to you! Our black shade mesh tarps are breathable, durable, and less expensive.


  • Size: 30 ft. x 40-ft.
  • 70% Shade Black Mesh
  • Heavy Duty 6 Oz Polyethylene Mesh
  • Tough solid #4 brass grommets clinched every two feet
  • All hems are re-enforced with 2" thick polyester webbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.